Shop ELKAY
See all product information
Create Account
8" Centers WFaucet 5" Gsnk Spout 6" Hdl 1/2 Offset Inlets+Stop
- Mfr # LK940GN05T6S
- Zoro # G5495355
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Finish
Chrome
Number of Handles
2
Flow Rate
1.500 GPM
Handle Type
6" Wristblade Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LK940GN05T6S
- Zoro #
- G5495355
- UPC #
- 94902393605
- Country of Origin
- China
- Number of Holes
- 2
- Finish
- Chrome
- Number of Handles
- 2
- Flow Rate
- 1.500 GPM
- Handle Type
- 6" Wristblade Handle
- Mounting Type
- Wall
- Item
- Kitchen Faucet
- Valve Type
- Quarter Turn Ceramic Disc
- Features
- 1/2" Adjustable Inlets with Integral Stops,Low Flow,Solid Brass Construction,Spout Swing Restriction Pin
- Material
- Chrome-plated Brass
- Body Material
- Brass
Dimensions
- Height
- 13 in
- Length (In.)
- 8.1875 in
- Width
- 20 in
- Spout Height
- 11 in
Description
Elkay Wall Mnt 8In, Gn 5In Spt, 1Pc Wrist Bld Hndl, 6In, Shut Off Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.