This item is Discontinued.

Blanco Urbena Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome/Metallic Gray 526396

Urbena Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome/Metallic Gray (Discontinued)

  • Mfr # 526396
  • Zoro # G200482061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
526396
Zoro #
G200482061
UPC #
778803263969
Country of Origin
Italy

Dimensions

Manufacturers Warranty Length
Limited lifetime
Overall Width
7.94"
Overall Length
7.94"
Overall Height
16.13"

Details

Number of Holes
1
ADA Compliant
No
Flow Rate
1.5 GPM
Mounting Type
Deck-Mounted
Type
Pull-Down
Material
Brass
Weight
7 lb
Color
Metallic Gray/Chrome

Description

Blanco Urbena Pull Down1.5 GPM - Chrome/Metallic Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.