Shop BLANCO
See all product information
Create Account
Vintera 33" Equal Double Apron, Anthracite
- Mfr # 526547
- Zoro # G822925380
product price:
$
1,518.40
/ea
Free Shipping & Returns
Key Features
Standards
IAPMO Certified, UPC Certified
Finish
Anthracite
Depth
9.37 in
No. of Bowls
2
Overall Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 526547
- Zoro #
- G822925380
- UPC #
- 747943051224
- Country of Origin
- Canada
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Anthracite
- No. of Bowls
- 2
- Item
- Kitchen Sink
- Body Material
- Silgranit
Dimensions
- Depth
- 9.37 in
- Overall Width
- 19 in
- Minimum Cabinet Size
- 33 in
- Overall Length
- 33 in
Description
The VINTERA 33 EQUAL DOUBLE APRON kitchen sink provides a slim 6 1/2-inch apron, generous 9-inch bowl depth and two bowls ideal for multitasking. The VINTERA is a contemporary version of the farmhouse sink style with versatile installation capabilities, allowing for a unique flushmount placement. The VINTERA 33 fits into a standard base cabinet measuring 33 inches - the same width as the sink. This eliminates the need for custom cabinetry common with farmhouse sinks, making kitchen renovations easier. Made of BLANCO’s patented SILGRANIT composite material, VINTERA sinks are engineered to withstand heavy cookware and hot bakeware. Strong and beautiful, Silgranit sinks are available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the VINTERA 33" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.