Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 oz, Cartridge, Mineral, Brown

  • Mfr # GR-14C-MP

  • Zoro # G3903039


product price: $6.19
/ea

Key Features

Application
Construction, Great For The Automotive, Landscaping And FarmIndustries, Marine
ISO Viscosity Grade
Not Tested
Base Formulation
Mineral
Container Type
Cartridge
Size
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-14C-MP
Zoro #
G3903039
UPC #
032167770038
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

Application
Construction, Great For The Automotive, Landscaping And FarmIndustries, Marine
ISO Viscosity Grade
Not Tested
Base Formulation
Mineral
Container Type
Cartridge
Min. Operating Temp.
-20 Degrees F
Maximum Operating Temperature
550 Degrees F
Four-Ball Wear
0.5 mm
Timken OK Load
65 lb
Flash Point
495 Degrees F
Viscosity Index
Not Tested
Dropping Point
550 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium Complex
Color
Brown
Lubricant NSF Rating
Not Rated
Grease Container
Cartridge
Specific Gravity
0.875
Item
Multipurpose Grease
Grease Color
Amber
Max. Operating Temp.
550 Degrees F
NLGI Grade
2
Base Oil
Mineral
Lubricant Additives
Lithium
Series
Pro-Grade
Product Type
Multipurpose Grease
Environmentally Acceptable Lubricant
No
NLGI Viscosity Grade
2
Minimum Operating Temperature
-20 Degrees F
Thickener
Lithium Complex
Additive Included
Lithium

Description

Multipurpose Grease, NLGI Grade 2, Base Oil Petroleum, Container Size 14 oz., Lubricant NSF Rating Not Rated, Grease Thickener Calcium Sulfonate, Grease Color Amber, Grease Container Cartridge, Lubricant Additives Calcium Sulfonate, Min. Operating Temp. 97 Degrees F, Max. Operating Temp. 500 Degrees F, ISO Viscosity Grade Not Tested, Viscosity Index Not Tested, Flash Point 495 Degrees F, Dropping Point 350 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.87, Timken OK Load 65 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.