Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 oz, Cartridge, Mineral, Red

  • Mfr # GR-14C-HTR

  • Zoro # G3905778


product price: $6.69
/ea

Key Features

Application
Chassis & Bearings, Construction Equipments, Farm Equipment, Fleet, Great For Heavy-Duty Applications For Automotive
ISO Viscosity Grade
Not Tested
Base Formulation
Mineral
Container Type
Cartridge
Size
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-14C-HTR
Zoro #
G3905778
UPC #
032167770045
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

Application
Chassis & Bearings, Construction Equipments, Farm Equipment, Fleet, Great For Heavy-Duty Applications For Automotive
ISO Viscosity Grade
Not Tested
Base Formulation
Mineral
Container Type
Cartridge
Min. Operating Temp.
97 Degrees F
Maximum Operating Temperature
550 Degrees F
Four-Ball Wear
0.54 mm
Timken OK Load
65 lb
Flash Point
495 Degrees F
Viscosity Index
Not Tested
Dropping Point
550 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium Complex
Color
Red
Grease Container
Cartridge
Base Oil
Mineral
Lubricant Additives
Lithium
Grease Color
Red
Specific Gravity
0.875
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
500 Degrees F
NLGI Grade
2
Item
Multipurpose Grease
Series
Extra Tacky Red Grease
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Environmentally Acceptable Lubricant
No
Minimum Operating Temperature
-20 Degrees F
Thickener
Lithium Complex
Additive Included
Lithium

Description

Multipurpose Grease, NLGI Grade 2, Base Oil Petroleum, Container Size 14 oz., Lubricant NSF Rating Not Rated, Grease Thickener Lithium Complex, Grease Color Red, Grease Container Cartridge, Lubricant Additives Lithium, Min. Operating Temp. 97 Degrees F, Max. Operating Temp. 500 Degrees F, ISO Viscosity Grade Not Tested, Viscosity Index Not Tested, Flash Point 495 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.87, Timken OK Load 65 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.