Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 fl oz, Bottle, Petroleum, Red

  • Mfr # ATC-S

  • Zoro # G411963670


product price: $6.79
/ea

Key Features

Application
Pneumatic Tool Parts
Base Formulation
Petroleum
Container Type
Bottle
Size
16 fl oz
Min. Operating Temp.
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATC-S
Zoro #
G411963670
UPC #
-
Country of Origin
United States

Dimensions

Size
16 fl oz
Container Size
16 fl oz

Details

Application
Pneumatic Tool Parts
Base Formulation
Petroleum
Container Type
Bottle
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Flash Point
58 Degrees F
Color
Red
Specific Gravity
0.86 at 20 Degrees C
Standards
OSHA
Base Oil
Petroleum
For Use With
Chisels, Deburring Tools, Drills, Grinders, Impact Wrenches, Jackhamers, Pneumatic Equipment, Polishers, Ratchets, Sanders and Buffers
Features
Impede Smooth Operation, Prolonging Tool Life, Provides Long-Lasting Lubrication and Protects Tools from Freeze Up, Reduces Friction
Max. Operating Temp.
140 Degrees F
Item
Air Tool Oil
For Use On
Chisels, Deburring Tools, Drills, Grinders, Impact Wrenches, Jackhamers, Pneumatic Equipment, Polishers, Ratchets, Sanders and Buffers

Description

Air Tool Oil, Base Oil Petroleum, Container Size 16 fl oz, Container Type Bottle, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 140 Degrees F, Flash Point 58 Degrees F, Color Red, OSHA, Application Pneumatic Tool Parts, Specific Gravity 0.86 at 20 Degrees C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.