Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 oz, Aerosol Can, Petroleum, Amber

  • Mfr # GR-8A-PB

  • Zoro # G3905732


product price: $8.25
/ea

Key Features

Application
General Purpose Bearing, Valves, O-Ring Seals
ISO Viscosity Grade
Not Tested
Base Formulation
Petroleum
Container Type
Aerosol Can
Size
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-8A-PB
Zoro #
G3905732
UPC #
032167770069
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz

Details

Application
General Purpose Bearing, Valves, O-Ring Seals
ISO Viscosity Grade
Not Tested
Base Formulation
Petroleum
Container Type
Aerosol Can
Min. Operating Temp.
97 Degrees F
Maximum Operating Temperature
550 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Flash Point
345 Degrees F
Viscosity Index
Not Tested
Dropping Point
Not Specified
NSF Rating
Not Rated
Thickener Type
Lithium
Color
Amber
Specific Gravity
0.93
Base Oil
Petroleum
Lubricant NSF Rating
Not Rated
Item
Synthetic Lithium Penetrating Grease
NLGI Grade
Not Specified
Additive Included
Lithium

Description

Multipurpose Grease, NLGI Grade Not Specified, Base Oil Petroleum, Container Size 8 oz., Lubricant NSF Rating Not Rated, Grease Thickener Lithium, Grease Color Orange, Grease Container Aerosol Can, Lubricant Additives Lithium, Min. Operating Temp. 97 Degrees F, Max. Operating Temp. 500 Degrees F, ISO Viscosity Grade Not Tested, Viscosity Index Not Tested, Flash Point 345 Degrees F, Dropping Point Not Specified, Four-Ball Wear Not Specified, Specific Gravity 0.93, Timken OK Load Not Specified

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.