Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosion Inhibitor, Aerosol Can, 12 oz

  • Mfr # 16-SS

  • Zoro # G103510144


product price: $10.19
/ea

Key Features

Lubricant Container
Aerosol Can
Container Size
12 oz
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-SS
Zoro #
G103510144
UPC #
032167200214
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Corrosion Inhibitor
Lubricant Container
Aerosol Can
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Removability
Moderate
Max. Operating Temp.
175 Degrees F
Min. Operating Temp.
-20 Degrees F
Series
Surface Shield
Application
All Metal Surfaces and Moving Parts, Automotive, Farm, Home, Industrial, Lawn and Garden Equipment, Marine, Recreational Equipment
Lubricant Color
Amber
Flash Point
0 Degrees F
Net Weight
12 oz
Chemical Base
Lanolin
Standards
HMIS Rated, NFPA Rated

Description

Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 175 Degrees F, Lubricant Container Aerosol Can, Container Size 12 oz, Surface Shield, Lubricant Color Amber, Net Weight 12 oz, Chemical Base Lanolin, Flash Point 0 Degrees F, Standards HMIS Rated, NFPA Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.