Lubricant, Clear, Aerosol
Mfr # LLD-TS
Zoro # G716294349
product price: $3.49
/eaSold in multiples of 12 for $41.88
Key Features
Container Type
Aerosol Can
Net Weight
3 oz
Maximum Operating Temperature
120 Degrees F
Flash Point
54 Degrees F
Thickener Type
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLD-TS
Zoro #
G716294349
UPC #
10032167200242
Country of Origin
United States
Dimensions
Container Size
3 oz
Details
Container Type
Aerosol Can
Net Weight
3 oz
Maximum Operating Temperature
120 Degrees F
Flash Point
54 Degrees F
Thickener Type
PTFE
Color
Clear
Features
Fast-Acting Dry Formula Won't Attract Dirt, Frees Up Stuck or Frozen Locks, Loosens & Lubricates
Minimum Operating Temperature
-20 Degrees F
Item
Lubricant
Series
Lubricants
For Use On
Combination Locks, Door Locks, Ignition Locks, Padlocks, Vehicle Door Locks
Odor
Petroleum
Specific Gravity
0.79
Flammability
Flammable
Product Type
Lubricant
Product Form
Aerosol
Description
Lubricant, Product Type Lubricant, Series Lubricants, Container Type Aerosol Can, Container Size 3 oz, For Use On Combination Locks, Door Locks, Ignition Locks, Padlocks, Vehicle Door Locks, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade Not Applicable, Thickener Type PTFE, Standards Not Applicable, Color Clear, Product Form Aerosol, Features Fast-Acting Dry Formula Won't Attract Dirt, Frees Up Stuck or Frozen Locks, Loosens & Lubricates, Flammability Flammable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.