Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-14C-PB
Zoro #
G3902987
UPC #
032167770014
Country of Origin
United States
Dimensions
Container Size
14 oz
Details
Application
General Purpose Bearing, Valves, O-Ring Seals
ISO Viscosity Grade
Not Tested
Min. Operating Temp.
97 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Flash Point
345 Degrees F
Viscosity Index
Not Tested
Dropping Point
Not Specified
NSF Rating
Not Rated
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
500 Degrees F
Grease Color
Orange
Lubricant Additives
Distillates
Grease Container
Cartridge
Specific Gravity
0.93
Item
Multipurpose Grease
Base Oil
Synthetic
Grease Thickener
Polymer
NLGI Grade
Not Specified
Description
Multipurpose Grease, NLGI Grade Not Specified, Base Oil Synthetic, Container Size 14 oz., Lubricant NSF Rating Not Rated, Grease Thickener Polymer, Grease Color Orange, Grease Container Cartridge, Lubricant Additives Distillates, Min. Operating Temp. 97 Degrees F, Max. Operating Temp. 500 Degrees F, ISO Viscosity Grade Not Tested, Viscosity Index Not Tested, Flash Point 345 Degrees F, Dropping Point Not Specified, Four-Ball Wear Not Specified, Specific Gravity 0.93, Timken OK Load Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.