Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Din Radio, Mechless, Low Power, USB, BT, Fixed Face, AM/FM

  • Mfr # CURITIBA120

  • Zoro # G516091780


product price: $51.02
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CURITIBA120
Zoro #
G516091780
UPC #
-
Country of Origin
China

Description

Supported version Bluetooth 4.2 Supported profiles HFP, HSP, A2DP, AVRCP Pairing number of devices 1 Pairing code 0000 Hands-free calling via micro + radio speakers Microphone Built-in Key functions accept / hang up / reject call RADIO Type of tuner analog Wave bands AM 1, 2 , FM 1, 2, 3 Station memory 30 Sensitivity lo/dx Frequency response Hz -3dB 30 - 15.000 DATA CARRIER USB-removable storage USB 2.0 compatible Formatting USB, SDHC, SD FAT 16, FAT 32 MEDIA PLAYER Playback format MP3, WMA, WAV, FLAC MP3 Title display ID3-tag version 2, file/folder MP3 folder/file browsing : w/ track interruption MP3 file search : by file number Fast list browsing : via volume encoder Display modes All mode elapsed time, file, folder, song, artist, album Display of characters File name up to 30 Variable display scrolling : always on if > 8 digits Bitrate kBit/s 32 - 320 EQUALIZER: Sound presets Rock, pop, classic AMPLIFIER: Number of channels 4 Max. power 4 x 20 Watt Sinus power at 14.4 V 4 x 7 Watt DISPLAY Type Segment 1-line Digits 8 Color negative black and white Clock display 24 hours INPUTS Antenna number of, type 1, Motorola USB number of, type 1 front / standard A-type Aux-in number of, type 1 Front 3.5 mm jack OUTPUTS: Loudspeaker number 4, Pre-amplifier 2-channel 0.8V, Cinch Software update via USB Menu language English User Manual languages en, es, pt Front panel fixed panel Panel/ decor ring color black/chrome Encoder / key illumination White/white Installation loc ation 1-DIN-slot Weight kg ca. 1.26 Height x Width x Depth mm 50 x 178 x 164

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.