Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blaupunkt 8 Channel CLASS D DSP Auto Amplifier BPAHX80DSP

8 Channel CLASS D DSP Auto Amplifier (Discontinued)

  • Mfr # BPAHX80DSP
  • Zoro # G016062303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPAHX80DSP
Zoro #
G016062303
UPC #
860009606944
Country of Origin
China

Description

Unleash the full potential of your car audio system with the robust power output of the C-Series amplifiers. Power output 4ohm watts: 60W X 6 + 80W X 2 Power output 2ohm watts: 90W X 6 + 120W X 2 THD: =0.05% Frequency response +/-3dB: 20Hz20KHz Signal to noise ratio: =100dB Sensitivity: 0.26V Dimensions: 378mm x 151mm x 64mm Channel Separation: >60 dB Input Impedance: Low=22K Ohms / High=100 Ohms Subwoofer Phase Shift: 0 Degrees /180 Degrees Software compatible OS: XP SP3. Vista. 7. 8. 10 8 Presets. Gain -60dB- OdB 6- 48 db/Oct. HPF/BPF/LPF Time Delay: 0-20ms/0-692cm All Equalizer Frequency adjustable 8 x 31-Band Equalizer. -20- 20dB. Q adjustable Setting range 20-20.000 Hz Signal Input: RCA X 6 / AUX RCA X 2 Signal Output Remote Controller: for Master Volume. Subwoofer Volume. Mode Selection Dimensions: 311 X 145 X 51mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.