This item is Discontinued.

Blaupunkt Blaupunkt SEATTLE660 Double Din 6.2 in. Touchscreen AM; FM; CD; DVD; BT & USB SEATTLE660

Blaupunkt SEATTLE660 Double Din 6.2 in. Touchscreen AM; FM; CD; DVD; BT & USB (Discontinued)

  • Mfr # SEATTLE660
  • Zoro # G104044976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEATTLE660
Zoro #
G104044976
UPC #
815592021117
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.Features
  • Wireless bluetooth hands free function
  • DVD, Divx, WMA, MP3 and CD compatible
  • Electronic skip protection
Specifications
  • Size: 6.2"
  • Dimension: 9.5" L x 9.25" H x 6.75" W
  • Weight: 4.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.