Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Media Receiver with Bluetooth FM Stereo AUX USB front AUX-IN

  • Mfr # FRANKFURTRCM82DA

  • Zoro # G216091707


product price: $979.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRANKFURTRCM82DA
Zoro #
G216091707
UPC #
-
Country of Origin
China

Description

High-End CODEM IV World-tuner FM, AM, DAB, DAB+ Tuner with radiotext/DLS Traffic function Travelstore Service following Introscan Presets and Band Mediaplayer USB 2x, microSD with MP2, MP3, WMA, FLAC, M4A AAC, APE, WAV Support Analog audio input on the front AUX-IN Apple iPod Support Bluetooth Telephony via int. or ext. microphone Audiostreaming with trackinfo Audio mix-option for mobile navigation Voice assistant support e.g. Siri, Google, Alexa Automatically switch on when there is an incoming call Wake-up on call Two phones can be connected at the same time Twin-Connect Phonebook access Digital signal processing DSP 2x 14-band equalizer front and rear channels separately adjustable Sound presets Loudness 4-channel pre-amp out + subwoofer preamp output 4 x 50 Watt Adjustable illumination color of buttons and display Vario Colour, 4,096 colors 2-line display Brightness control of display and keys DIM function Direct access to all audio sources Permanenter memory Short body low installation depth IR-remote control option, RC-10 compatible Steering wheel remote control support analog SWC input RADIO ANALOG / DIGITAL Tuner Type High-End Automotive Tuner Blaupunkt CODEM IV World Tuner switchable EU, USA, South America, Thailand Frequency bands FM, AM, DAB, DAB+ Frequency band FM 87.5 - 108 MHz Frequency band MW 531- 1602/ 530- 1710 kHz Channels frequency band DAB/ DAB+ 5A- 13F 174,928- 239,200 MHz Station memory 15x FM, 10x AM, 15x DAB Station memory levels deactivatable FM2, FMT, AM, AMT, DAB2, DAB3 Station display PS Radiotext/ Radiotext Plus RT/ RT+ Yes/ No Display DLS/ ENSEMBLE/ SERVICE Alternate frequency function AF Traffic Radio TA FM/ DAB RDS Time CT Enhanced Oth. Netw. EON Regional function REG Program type identifier PTY FM/ DAB PTY Seek FM/ DAB Travelstore/ Number of Presets for Travelstore Yes/ 5x FMT, 5x AMT Band Scan + Preset Scan FM/ DAB Sensitivity FM Two levels lo / dx Noise suppression FM Hi-Cut FM Yes multi-level switchable DAB-DAB Service following DAB-FM Service following Service scan Frequency response FM 30 - 15.000 Hz +/- 3 dB AUX front 3.5 mm jack USB front, USB rear Memory card reader: microSD, microSDHC, microSDXC Playback formats: MP2, MP3, WMA, FLAC, M4AAAC, APE, WAV Display options: ID3V2 title, artist, album, fold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.