
Retractable Gel 0.7 mm, White/Blue, PK12
Mfr # 41420
Zoro # G515482213
product price: $30.29
/pk 12, $2.52/eaSold in multiples of 16 for $484.64
Key Features
Pen Type
Gel
Color
White
Pen Cap
Retractable
Features
Engineered for Smooth Writing
Series
bLen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41420
Zoro #
G515482213
UPC #
10045888414201
Country of Origin
Mexico
Details
Ink Color
Blue
Pen Type
Gel
Color
White
Item
Pen
Pen Cap
Retractable
Features
Engineered for Smooth Writing
Series
bLen
Barrel Color
White
Barrel Material
Plastic
Pen Grip
Rubber
Point Type
0.7 mm
Description
Retractable Gel 0.7 mm,White/Blue,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.