Paint Marker, Medium Tip, Blue Color Family, Paint

  • Mfr # 97405G

  • Zoro # G701059380


product price:  $5.29
/ea

Key Features

Tip Material
Felt
Marking Tip Shape
Bullet
Marker Type
Permanent
Tip Size
Medium
Actuation Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97405G
Zoro #
G701059380
UPC #
048615974057
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Blue
Item
Paint Marker
Tip Material
Felt
Marking Tip Shape
Bullet
Marker Type
Permanent
Actuation Type
Standard
Features
Fast Drying, Low VOC, Non Hazardous, Water Resistant, Wear Resistant, Xylene Free
Marking Tool Product Group
Paint Markers
Series
Paint-Riter
Dry Time
90 sec
Standards
EPA HAPS and SARA 313, California Prop 65
Tip Protection Type
Snap-on Cap
Paint Marker Format
Marker
Specialty Environment or Surface Conditions
Low VOC
US DOE RDT-F7-3T Specification Compliance
No
Pigment Material
Paint
Pigment Permanence
Permanent
Housing Material
Plastic
US Navy C3070 Specification Compliance
No
NSF Registered
No
Color Family
Blues
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
150 Degrees F
Rolls-Royce EMS 56752 Specification Compliance
No
Compatible Surfaces
Glass, Iron, Plastic, Rubber, Steel
Minimum Performance Temperature
40 Degrees F
Housing Attachment Style
Clip
Maximum Performance Temperature
150 Degrees F
MIL Spec STD-2041D Compliance
No
Removal Method
Water

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Glass, Iron, Plastic, Rubber, Steel, Dry Time 90 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.