This item is Discontinued.

Blickle blickleswivel/5''wheel, 550lbs/L-POEV L-POEV-125K-12-FI-SG-FK

blickleswivel/5''wheel, 550lbs/L-POEV (Discontinued)

  • Mfr # L-POEV-125K-12-FI-SG-FK
  • Zoro # G215490525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-POEV-125K-12-FI-SG-FK
Zoro #
G215490525
UPC #
-
Country of Origin
United States

Description

L-POEV 125K-12-FI-SG-FK 5?x 1-9/16? Swivel Caster with Brake: Precision and Durability Product ID: 910469Key Features Wheel Diameter: 5 inches Wheel Width: 1-9/16 inches Overall Height: 6.5 inches Bearing Type: Ball Bearing for smooth mobility Load Capacity: Up to 400 lbs Brake Type: Reliable stop-and-go functionality Experience unmatched control and mobility with the L-POEV 125K-12-FI-SG-FK Swivel Caster. Designed for heavy-duty performance, this caster features a robust 5-inch diameter wheel that provides stable and smooth movement across various surfaces. Ideal for industrial applications, it includes a secure brake system for safe operation and a high-quality ball bearing that ensures longevity and ease of handling. Enhance Your Equipments Performance Upgrade your equipments efficiency and safety with the L-POEV 125K-12-FI-SG-FK Swivel Caster. It's the perfect choice for ensuring precise movement and reliable load-bearing capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.