Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethan, 10", 1750 lb.

  • Mfr # ALBS 250/20K-BB0.5

  • Zoro # G9664177


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Besthane Soft Polyurethane
Spanner Bushing
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALBS 250/20K-BB0.5
Zoro #
G9664177
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Width
2-11/32 in

Details

Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Besthane Soft Polyurethane
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Besthane Polyurethane Tread On Aluminum Hub Wheel
Wheel/Tread Hardness
75 Shore A
Load Capacity
1760 lb
Caster Product Group
Wheels
Series
ALBS Series
Standards
RoHS, ICWM
Number of Wheels
1
Includes Thread Guards
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
ESD Conductive
No
Wheel Core Material
Aluminum
Caster Wheel Bearings
Precision Ball
Tread Color
Blue
Caster Temp. Range
-15 Degrees To 160 Degrees F
Replacement Wheel
Mfr. No. ALBS 250/20K-B12
Resistant To
High Chemical Resistance To Many Aggressive Substances
System of Measurement
Inch
Tread
Standard
Extended Lead
No
Tread Shape
Standard

Description

Polyurethane On Aluminum Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.