Zoro Homepage

Caster Wheel, Polyurethan, 5", 990 lb.

  • Mfr # ALST 127/20K-BB0.5

  • Zoro # G9664201


product price: $60.45
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
2-1/8 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Softhane Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALST 127/20K-BB0.5
Zoro #
G9664201
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
2-1/8 in
Fits Axle Dia.
1/2 in
Hub Width
2-11/32 in

Details

Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Softhane Polyurethane
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Softhane Polyurethane Tread On Aluminum Hub Wheel
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Shape
Standard
Caster Wheel Bearings
Precision Ball
Tread Color
Green
Resistant To
High Chemical Resistance To Many Aggressive Substances
Replacement Wheel
Mfr. No. ALST 127/20K-B12
Series
ALST Series
ESD Conductive
No
Wheel Core Material
Aluminum
System of Measurement
Inch
Extended Lead
No
Includes Thread Guards
No
Number of Wheels
1
Wheel/Tread Hardness
75 Shore A
Tread
Standard
Load Capacity
1000 lb
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Product Group
Wheels
Standards
RoHS, ICWM

Description

Polyurethane On Aluminum Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.