Champion Swivel Caster, 10" x 3" Forged Steel Wheel, 3/4" Precision Tapered Bearing
- Mfr # S-CH-13FST
- Zoro # G3717084
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Caster Plate Hole Pattern
A
Frame Finish
Powder Coat
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Non-Marking
No
Wheel Dia.
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-CH-13FST
- Zoro #
- G3717084
- UPC #
- -
- Country of Origin
- United States
- Caster Plate Hole Pattern
- A
- Frame Finish
- Powder Coat
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Non-Marking
- No
- Core Color
- Silver
- Standards
- ICWM
- Caster Frame Material
- Forged Steel
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Thread Guards
- No
- Replacement Wheel
- W-1030-FST-3/4
- Load Rating
- 4000
- Item
- Swivel Caster
- Number of Wheels
- 1
- Series
- Champion
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Clearcoat
- Tread Shape
- Standard
- Wheel/Tread Material
- Forged Steel
- Operating Temperature Range
- -40 to 320 deg(F)
- Wheel Core Material
- Forged Steel
Dimensions
- Wheel Dia.
- 10
- Wheel Width
- 3
- Mounting Bolt Dia.
- 0.5
- Mounting Height
- 12.5
- Mounting Plate Size
- 5 1/4 x 7 1/4
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.