Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 6", 1210 lb.

  • Mfr # GST 150/20K-BB0.5

  • Zoro # G9664560


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Softhane Polyurethane
Spanner Bushing
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GST 150/20K-BB0.5
Zoro #
G9664560
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Width
2-11/32 in

Details

Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Softhane Polyurethane
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Softhane Polyurethane Tread On Cast Iron Hub Wheel
Standards
RoHS, ICWM
System of Measurement
Inch
Caster Wheel Bearings
Precision Ball
Caster Temp. Range
-15 Degrees To 160 Degrees F
Load Capacity
1210 lb
Tread Color
Green
Series
GST Series
Tread Shape
Standard
Wheel Core Material
Cast Iron
Caster Product Group
Wheels
Wheel/Tread Hardness
75 Shore A
Tread
Standard
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Replacement Wheel
Mfr. No. GST 150/20K-B12
Number of Wheels
1
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
ESD Conductive
No

Description

Polyurethane On Cast Iron Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.