Csr, Shck Abr Svl Ho Kp, Gry TPR, 220 lb, Bk

  • Mfr # P16S-RP050K-H-WB

  • Zoro # G0249415


product price:  $53.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Strap Type Brake
Wheel Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16S-RP050K-H-WB
Zoro #
G0249415
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
Overall Height
6-5/16 in
Swivel Radius
5-9/16 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Strap Type Brake
Caster Mounting Type
Hollow Kingpin
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Standards
RoHS, ICWM
Tread
Standard
Frame Finish
Chrome Plated
Tread Color
Gray
Application
Retail, Industrial, Commercial
Includes
Strap Brake
Caster Brake Included
Yes
Extended Lead
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Wheel Core Material
Polypropylene
Load Rating Range
Light Duty
Swivel Raceway Type
Double Ball
Includes Thread Guards
Yes
Series
H16 Series
Load Capacity
220 lb
Operating Temperature Range
-45 Degrees To 180 Degrees F

Description

Csr,Shck Abr Svl Ho Kp,Gry TPR,220 lb,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.