Zoro Homepage

Dul Whl Cstr, Swl, Nyn, 11-7/8", 37, 400 lb.

  • Mfr # LSD-GSPO 302K

  • Zoro # G9663459


product price: $10,009.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSD-GSPO 302K
Zoro #
G9663459
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
300 mm
Wheel Width
2 x 110 mm
Mounting Plate Size
400 mm x 500 mm
Mounting Plate Thickness
15 mm
Mounting Bolt Dia.
M32
Overall Height
500 mm
Swivel Radius
260 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Load Rating
37,400 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
300 mm x 400 mm
Inside Bolt Hole Spacing
300 mm x 400 mm
Standards
RoHS, ICWM
Tread
Standard
Frame Finish
Zinc Plated, Yellow Passivated
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Brake Included
No
Tread Color
Natural Beige
Replacement Wheel
Mfr. No. GSPO 302/70K
Extended Lead
No
Load Capacity
17000 kg
Load Rating Range
Extra-Heavy Duty
ESD Conductive
No
Swivel Raceway Type
Single Ball/Tapered Roller Bearing
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
LSD Series
Wheel Core Material
Nylon
Includes Thread Guards
No
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.