Zoro Homepage

Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Pln

  • Mfr # LMDA-PATH 75G-FI

  • Zoro # G9657177


product price: $37.99
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
220 lb.
Wheel Dia.
75 mm
Wheel Width
2 x 25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMDA-PATH 75G-FI
Zoro #
G9657177
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
75 mm
Wheel Width
2 x 25 mm
Mounting Bolt Dia.
M10
Overall Height
98 mm
Swivel Radius
71.5 mm

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.