Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingpin Swivel Caster, PU, 3", Brake

  • Mfr # LRA-PATH 75KF-FI

  • Zoro # G0888918


product price: $23.19
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
3 in
Wheel Width
1 in
Mounting Bolt Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRA-PATH 75KF-FI
Zoro #
G0888918
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
2-5/8 in
Overall Height
3-7/8 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. PATH 75/6K-FK
Caster Swivel Lock Type
Total-Lock
Caster Wheel Bearings
Precision Ball
Extended Lead
No
Caster Raceway
Double Ball
Caster Temp. Range
-15 Degrees To 160 Degrees F
System of Measurement
Inch
Wheel/Tread Hardness
94 Shore A
Series
LRA Series
Swivel Raceway Type
Double Ball
Caster Mounting Type
Hollow Kingpin
Caster Break Type
Stop Fix Brake (Total Lock)
Tread Color
Dark Gray
Includes Thread Guards
Yes
Tread Shape
Standard
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Load Capacity
165 lb
Tread
Standard
ESD Conductive
No

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.