Kingpin Swivel Caster, TPR, 5", 240 lb., Gry

  • Mfr # LWG-TPA 126KF

  • Zoro # G0888382


product price:  $37.99
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
3/8 in or 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWG-TPA 126KF
Zoro #
G0888382
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
3/8 in or 1/2 in
Swivel Radius
4-1/16 in
Overall Height
6-5/16 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Natural Gray
Caster Frame Material
Nylon
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Extended Lead
No
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range
-4 Degrees To 140 Degrees F
Replacement Wheel
Mfr. No. TPA 126/8K-FK
Caster Load Rating Range
Light Duty
Caster Wheel Bearings
Precision Ball
Caster Brake Included
No
Caster Raceway
Plain Bore
System of Measurement
Inch
Caster Mounting Type
Hollow Kingpin
Wheel/Tread Hardness
85 Shore A
Tread Shape
Standard
Load Capacity
245 lb
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double-Sealed Grooved Ball Bearing
Series
LWG Series
Tread
Standard
Caster Break Type
No Brake Included
Tread Color
Gray
Includes Thread Guards
Yes
ESD Conductive
No

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.