Kingpin Swivel Caster, TPR, 5", 240 lb., Gry

  • Mfr # LWGX-TPA 126G

  • Zoro # G0888461


product price:  $47.99
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
3/8 in or 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWGX-TPA 126G
Zoro #
G0888461
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
3/8 in or 1/2 in
Swivel Radius
4-1/16 in
Overall Height
6-5/16 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Natural Gray
Caster Frame Material
Nylon/Stainless Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Wheel Bearings
Plain
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Included
No
Extended Lead
No
Caster Load Rating Range
Light Duty
Caster Raceway
Plain Bore
Caster Temp. Range
-4 Degrees To 140 Degrees F
Replacement Wheel
Mfr. No. TPA 126/12G
Caster Swivel Lock Type
No Lock Included
System of Measurement
Inch
Caster Break Type
No Brake Included
Tread Shape
Standard
Tread Color
Gray
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Series
LWGX Series
Wheel/Tread Hardness
85 Shore A
ESD Conductive
No
Load Capacity
245 lb
Includes Thread Guards
No
Tread
Standard
Swivel Raceway Type
Double-Sealed Grooved Ball Bearing
Caster Mounting Type
Hollow Kingpin

Description

Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.