Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Rigid Cstr, Thrm Rbr, 4", 265 lb.

  • Mfr # BKRA-PATH 101KF

  • Zoro # G9657910


product price: $26.55
/ea

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKRA-PATH 101KF
Zoro #
G9657910
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Overall Height
133 mm

Details

Item
Rigid Hollow Kingpin Caster
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Brake Included
No
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Replacement Wheel
Mfr. No. PATH 101/8K-FK
Caster Temp. Range
-25 Degrees To 70 Degrees C
Extended Lead
No
Caster Wheel Bearings
Precision Ball
Caster Swivel Lock Type
No Lock Included
Caster Load Rating Range
Medium Duty
System of Measurement
Metric
Caster Break Type
No Brake Included
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Caster Mounting Type
Hollow Kingpin
Tread Shape
Standard
Load Capacity
120 kg
Wheel/Tread Hardness
94 Shore A
Tread
Standard
Includes Thread Guards
Yes
Series
BKRA Series
Tread Color
Dark Gray

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.