Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Swvl Cstr, Polyurethane, 8", 660 lb.

  • Mfr # LER-PATH 200G

  • Zoro # G9659496


product price: $70.29
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
200 mm
Wheel Width
40 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-PATH 200G
Zoro #
G9659496
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
200 mm
Wheel Width
40 mm
Mounting Bolt Dia.
M12
Overall Height
235 mm
Swivel Radius
154 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Swivel Lock Type
No Lock Included
Replacement Wheel
Mfr. No. PATH 200/20G
Caster Temp. Range
-25 Degrees To 70 Degrees C
Caster Load Rating Range
Medium Duty
Caster Wheel Bearings
Plain
Caster Raceway
Double Ball
Extended Lead
No
Caster Brake Included
No
System of Measurement
Metric
Load Capacity
300 kg
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Tread Color
Dark Gray
Tread Shape
Standard
Series
LER Series
Caster Mounting Type
Hollow Kingpin
Swivel Raceway Type
Double Ball
Tread
Standard
Caster Break Type
No Brake Included
ESD Conductive
No
Includes Thread Guards
No
Wheel/Tread Hardness
94 Shore A

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.