Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpn Swvl Cstr, Polyurethane, 8", Brake

  • Mfr # LER-PATH 200G-FI

  • Zoro # G9659487


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
200 mm
Wheel Width
40 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-PATH 200G-FI
Zoro #
G9659487
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
200 mm
Wheel Width
40 mm
Mounting Bolt Dia.
M12
Overall Height
235 mm
Swivel Radius
154 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Wheel Bearings
Plain
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Load Rating Range
Medium Duty
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
Caster Temp. Range
-25 Degrees To 70 Degrees C
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No. PATH 200/20G
Caster Brake Included
Yes
System of Measurement
Metric
Series
LER Series
Caster Break Type
Stop Fix Brake (Total Lock)
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Load Capacity
300 kg
Caster Mounting Type
Hollow Kingpin
Tread
Standard
Includes Thread Guards
No
Tread Color
Dark Gray
ESD Conductive
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
94 Shore A
Tread Shape
Standard

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.