Kngpn Swvl Cstr, TPR Rubber, 4", 243 lb.

  • Mfr # LER-TPA 102G

  • Zoro # G9659645


product price: $17.49
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
100 mm
Wheel Width
35 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-TPA 102G
Zoro #
G9659645
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
35 mm
Mounting Bolt Dia.
M12
Overall Height
125 mm
Swivel Radius
86 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Raceway
Double Ball
Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Extended Lead
No
Replacement Wheel
Mfr. No. TPA 102/12G
Caster Brake Included
No
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range
-20 Degrees To 60 Degrees C
Caster Wheel Bearings
Plain
System of Measurement
Metric
Wheel/Tread Hardness
85 Shore A
Caster Break Type
No Brake Included
Load Capacity
110 kg
ESD Conductive
No
Tread
Standard
Tread Color
Gray
Series
LER Series
Includes Thread Guards
No
Tread Shape
Standard
Swivel Raceway Type
Double Ball
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Caster Mounting Type
Hollow Kingpin

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.