Zoro Homepage

Kngpn Swvl Cstr, White Nylon, 4", Brake

  • Mfr # LER-PO 100G-FI

  • Zoro # G9659627


product price: $27.29
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
100 mm
Wheel Width
37 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-PO 100G-FI
Zoro #
G9659627
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
37 mm
Mounting Bolt Dia.
M12
Swivel Radius
86 mm
Overall Height
125 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Replacement Wheel
Mfr. No. PO 100/12G
Caster Temp. Range
-25 Degrees To 80 Degrees C
Caster Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Raceway
Double Ball
Caster Load Rating Range
Medium Duty
Caster Wheel Bearings
Plain
Caster Brake Included
Yes
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
System of Measurement
Metric
Swivel Raceway Type
Double Ball
Tread Shape
Standard
ESD Conductive
No
Includes Thread Guards
No
Caster Break Type
Stop Fix Brake (Total Lock)
Wheel/Tread Hardness
70 Shore D
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Mounting Type
Hollow Kingpin
Series
LER Series
Tread Color
White
Tread
Standard
Load Capacity
150 kg

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.