Zoro Homepage

Kngpn Swvl Cstr, White Nylon, 4", Brake

  • Mfr # LER-PO 100KA-FI

  • Zoro # G9659636


product price: $32.99
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
100 mm
Wheel Width
37 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-PO 100KA-FI
Zoro #
G9659636
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
37 mm
Mounting Bolt Dia.
M12
Overall Height
125 mm
Swivel Radius
86 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Swivel Lock Type
Total-Lock
Caster Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Wheel Bearings
Precision Ball
Caster Brake Included
Yes
Caster Temp. Range
-25 Degrees To 80 Degrees C
Caster Load Rating Range
Medium Duty
Caster Raceway
Double Ball
Extended Lead
No
Replacement Wheel
Mfr. No. PO 100/8K
System of Measurement
Metric
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Caster Mounting Type
Hollow Kingpin
Tread Color
White
Tread Shape
Standard
Load Capacity
150 kg
Caster Break Type
Stop Fix Brake (Total Lock)
Wheel/Tread Hardness
70 Shore D
Tread
Standard
ESD Conductive
No
Swivel Raceway Type
Double Ball
Series
LER Series

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.