Zoro Homepage

Nylon Expanding Adapter Kit

  • Mfr # EXV15

  • Zoro # G0890001


product price: $14.39
/ea

Key Features

Caster Product Group
Expanding Stem Adapters
Caster Frame Material
Nylon/Stainless Steel
Extended Lead
No
System of Measurement
Inch
Application
Used With Round or Square Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXV15
Zoro #
G0890001
UPC #
-
Country of Origin
Germany

Details

Item
Corrosion-Resistant Synthetic Expanding Stem Adapter For Square Tubing
Caster Product Group
Expanding Stem Adapters
Caster Frame Material
Nylon/Stainless Steel
Extended Lead
No
System of Measurement
Inch
Application
Used With Round or Square Tubes
Caster Mounting Type
Threaded Stem
Series
Expanding Stem Adapters
ESD Conductive
No

Description

Expanding Stem Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.