Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster

  • Mfr # HRLK-POG 100G

  • Zoro # G515195922


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Wheel Dia.
100 mm
Wheel Width
37 mm
Mounting Height
142 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRLK-POG 100G
Zoro #
G515195922
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
37 mm
Mounting Height
142 mm
Mounting Plate Thickness
21 1/2 mm
Overall Wheel Width
37 mm
Mounting Plate Width
85 mm
Outside Slot Spacing - Length
80 mm
Outside Slot Spacing - Width
60 mm
Mounting Plate Length
100 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Wheel Bearing Type
Plain
Wheel Hardness Rating
70 Shore D
Wheel Type
Solid
Mounting Plate Shape
Rectangle
Load Capacity - Maximum
505 lb
Wheel Core Type
Solid
Mounting Hole Type
Slot
Caster Features
Self-Leveling
Wheel Bearing Material
Steel

Description

Swivel, Plate Caster, Wheel Dia. 100 mm, Wheel Width 37 mm, Wheel/Tread Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.