Zoro Homepage

Plate Caster, Swivel, Rubber, 7 1/2"H

  • Mfr # LE-ALEV 150K-14

  • Zoro # G914810778


product price: $73.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
203 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-ALEV 150K-14
Zoro #
G914810778
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
203 mm
Wheel Width
51 mm
Mounting Height
191 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
10 mm
Outside Slot Spacing - Width
76.2 mm
Inside Slot Spacing - Length
76.2 mm
Overall Wheel Width
51 mm
Mounting Plate Width
102 mm
Outside Slot Spacing - Length
92.075 mm
Mounting Plate Length
114 mm
Inside Slot Spacing - Width
66.675 mm
For Axle Dia.
12 mm
Hub Length
54 mm

Description

Swivel, Plate Caster, Wheel Dia. 203 mm, Wheel Width 51 mm, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.