Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivl, Polyurethane, 4 13/16"H

  • Mfr # HRLK-ALTH 80K-F

  • Zoro # G315195917


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Wheel Dia.
80 mm
Wheel Width
30 mm
Mounting Height
122 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRLK-ALTH 80K-F
Zoro #
G315195917
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
30 mm
Mounting Height
122 mm
Mounting Bolt Dia.
5/16 in
Outside Slot Spacing - Length
80 mm
Hub Length
2 1/16 in
Mounting Plate Width
85 mm
Outside Slot Spacing - Width
60 mm
Overall Wheel Width
30 mm
Mounting Plate Length
100 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
92 Shore A
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Frame Finish
Zinc Plated
Features
Height Adjustment with Swiveling Operating Lever, High Chemical Resistance to Many Aggressive Substances, Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process, Steel Truck Lock with Rubber Pad
Wheel Type
Tread-On Core
Series
HRLK-ALTH
Wheel Core Material
Aluminum
Operating Temperature - Maximum
70 Degrees C
With Toe Plate
Yes
Swivel Bearing Seal Type
Sealed
Load Capacity - Maximum
330 lb
Mounting Plate Shape
Rectangle
Frame Color
Blue
Swivel Raceway Type
Ball
Operating Temperature - Minimum
-20 Degrees C
Mounting Hole Type
Slot
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Caster Features
Self-Leveling

Description

Swivel, Plate Caster, Wheel Dia. 80 mm, Wheel Width 30 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.