Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivl, Polyurethane, 4 13/16"H

  • Mfr # HRLK-ALTH 80K

  • Zoro # G615195921


product price: $307.18
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Wheel Dia.
80 mm
Wheel Width
30 mm
Mounting Height
122 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRLK-ALTH 80K
Zoro #
G615195921
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
30 mm
Mounting Height
122 mm
Mounting Plate Thickness
21 1/2 mm
Mounting Bolt Dia.
5/16 in
Hub Length
2 3/16 in
Outside Slot Spacing - Width
60 mm
Mounting Plate Width
85 mm
Outside Slot Spacing - Length
80 mm
Mounting Plate Length
100 mm
Overall Wheel Width
30 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
92 Shore A
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Wheel Type
Tread-On Core
Series
HRLK-ALTH
Features
Height Adjustment with Lever, High Chemical Resistance to Many Aggressive Substances, Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process, Steel Truck Lock with Rubber Pad
Frame Finish
Zinc Plated
Operating Temperature - Minimum
-20 Degrees C
Mounting Plate Shape
Rectangle
Swivel Bearing Seal Type
Sealed
Frame Color
Blue
Operating Temperature - Maximum
70 Degrees C
Swivel Lock Type
Integrated Truck
Load Capacity - Maximum
440 lb
Mounting Hole Type
Slot
Swivel Raceway Type
Ball
Wheel Core Material
Aluminum
With Toe Plate
Yes
Caster Features
Self-Leveling
Wheel Bearing Material
Steel
Wheel Core Type
Solid

Description

Swivel, Plate Caster, Swivel Lock Type Integrated Truck, Wheel Dia. 80 mm, Wheel Width 30 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.