Zoro Homepage

Rgd Plate Caster, Rubber, 18", 3110 lb.

  • Mfr # BS-VLE 460K

  • Zoro # G9663827


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Super Elastic Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
455 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-VLE 460K
Zoro #
G9663827
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
455 mm
Wheel Width
120 mm
Mounting Plate Size
160 mm x 200 mm
Mounting Plate Thickness
10 mm
Mounting Bolt Dia.
M14
Overall Height
518 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Super Elastic Solid Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Zig-Zag
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
120 mm x 160 mm
Inside Bolt Hole Spacing
120 mm x 160 mm
Tread Color
Black
Frame Finish
Zinc Plated, Yellow Passivated
Tread
Zig-Zag
Application
Retail, Industrial, Commercial
Extended Lead
No
Load Capacity
1415 kg
Caster Brake Included
No
Replacement Wheel
Mfr. No. VLE 460/30-90K
Standards
RoHS, ICWM
Includes Thread Guards
No
ESD Conductive
No
Load Rating Range
Extra-Heavy Duty
Wheel Core Material
Pressed Steel
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
BS Series
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.