Zoro Homepage

Rgd Plate Caster, Rubber, 9-7/8", 1000 lb.

  • Mfr # BS-VLE 255K

  • Zoro # G9663705


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Super Elastic Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-VLE 255K
Zoro #
G9663705
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
250 mm
Wheel Width
85 mm
Mounting Plate Size
140 mm x 175 mm
Mounting Plate Thickness
10 mm
Mounting Bolt Dia.
M14
Overall Height
305 mm

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.