Zoro Homepage

Rigd Plt Cstr, Nyln, 11-13/16", 13, 200 lb.

  • Mfr # BS-GSPO 300K

  • Zoro # G9663720


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-GSPO 300K
Zoro #
G9663720
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
300 mm
Wheel Width
80 mm
Mounting Plate Size
200 mm x 255 mm
Mounting Plate Thickness
10 mm
Mounting Bolt Dia.
M18
Overall Height
380 mm

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.