Zoro Homepage

Rigd Plte Cstr, Polyurthn, 3-1/8", 165 lb.

  • Mfr # BPA-PATH 75KF

  • Zoro # G9661447


product price: $20.19
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPA-PATH 75KF
Zoro #
G9661447
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
3 15/16 in
Mounting Plate Size
60 mm x 60 mm
Mounting Plate Thickness
2 mm
Mounting Bolt Dia.
7/32 in
Overall Height
100 mm
Mounting Plate Width
60 mm
Mounting Plate Length
60 mm
Outside Slot Spacing - Length
48 mm
Overall Wheel Width
1 in
Inside Slot Spacing - Length
38 mm
Bolt Hole Spacing - Length
1.5 in
Inside Slot Spacing - Width
38 mm
Outside Slot Spacing - Width
48 mm
For Axle Dia.
6 mm

Description

Rigid, Plate Caster, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.