Rigd Plte Cstr, Polyurthn, 4", 265 lb.

  • Mfr # BKPA-PATH 101G
  • Zoro # G9661465
product price: 
$
31.69
/ea

Key Features

Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
No Brake Included
Wheel Width
32 mm
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BKPA-PATH 101G
Zoro #
G9661465
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Plate Size
66 mm x 90 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
M8
Overall Height
136 mm

Details

Item
Rigid
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
45 mm x 75 mm
Inside Bolt Hole Spacing
61 mm x 61 mm
Caster Sub-Type
Rigid
Replacement Wheel
Mfr. No. PATH 101/12G
Standards
RoHS, ICWM, NSF
Tread Color
Dark Gray
Frame Finish
Zinc Plated
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Tread
Standard
Caster Brake Included
No
Load Capacity
120 kg
Series
BKPA Series
ESD Conductive
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Medium Duty
Wheel Core Material
Nylon
Includes Thread Guards
No
System of Measurement
Metric
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Rigid

Ratings & reviews