Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigd Plte Cstr, Polyurthn, 4", 265 lb.

  • Mfr # BKPA-PATH 101KF

  • Zoro # G9661438


product price: $32.55
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKPA-PATH 101KF
Zoro #
G9661438
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 3/8 in
Mounting Plate Size
66 mm x 90 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
5/16 in
Overall Height
136 mm
Inside Slot Spacing - Length
61 mm
Outside Slot Spacing - Width
51 mm
Mounting Plate Length
90 mm
Inside Slot Spacing - Width
45 mm
For Axle Dia.
8 mm
Mounting Plate Width
66 mm
Outside Slot Spacing - Length
75 mm
Bolt Hole Spacing - Length
2.969 in
Overall Wheel Width
1 1/4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
45 mm x 75 mm
Inside Bolt Hole Spacing
61 mm x 61 mm
Load Capacity
120 kg
Tread Color
Dark Gray
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. PATH 101/8K-FK
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread
Standard
Caster Brake Included
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
ESD Conductive
No
Series
BKPA Series
Includes Thread Guards
Yes
Load Rating Range
Medium Duty
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
Load Capacity - Maximum
660 lb
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Core Type
Solid
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Rigid, Plate Caster, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.