Zoro Homepage

Rigd Plte Cstr, Polyurthn, 5", 265 lb.

  • Mfr # BKPA-PATH 126KF

  • Zoro # G9661410


product price: $32.69
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKPA-PATH 126KF
Zoro #
G9661410
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 5/8 in
Mounting Plate Size
66 mm x 90 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
5/16 in
Overall Height
161 mm
Inside Slot Spacing - Width
45 mm
Inside Slot Spacing - Length
61 mm
Overall Wheel Width
1 1/4 in
For Axle Dia.
8 mm
Mounting Plate Length
90 mm
Outside Slot Spacing - Width
51 mm
Outside Slot Spacing - Length
75 mm
Mounting Plate Width
66 mm
Bolt Hole Spacing - Length
2.969 in

Description

Rigid, Plate Caster, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.