Swivel Plate Caster, TPR, 4", 240 lb., Number of Wheels: 1

  • Mfr # L-TPA 102KF-12
  • Zoro # G0890631
product price: 
$
31.99
/ea

Key Features

Wheel Width
1-1/4in
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Stem Dia.
No Stem
Load Rating
240 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-TPA 102KF-12
Zoro #
G0890631
UPC #
-
Country of Origin
Germany
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Item
Swivel
Load Rating
240 lb
Caster Sub-Type
Swivel
Caster Brake Included
No
Frame Finish
Zinc Plated
System of Measurement
Inch
Tread
Standard
Replacement Wheel
Mfr. No. TPA 102/10K-FK
Tread Color
Gray
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Brake Type
No Brake Included
Standards
RoHS, ICWM
Caster Mounting Type
Plate
Core Color
Gray
Non-Marking
Yes
Caster Frame Material
Steel
Extended Lead
No
Series
L Series
Tread Shape
Standard
Includes Thread Guards
Yes
Accessories
Optional: RI-03.12 (Directional Lock)
ESD Conductive
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Number of Mounting Holes
4
Wheel Core Material
Polypropylene
Load Rating Range
Medium Duty
Load Capacity
245 lb
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85 Shore A
Wheel/Tread Material
Polypropylene/Thermoplastic Rubber Elastomer
Operating Temperature Range
-4 Degrees To 140 Degrees F

Dimensions

Wheel Width
1-1/4in
Stem Dia.
No Stem
Wheel Dia.
4in
Overall Height
5.12in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3-7/16 in
Mounting Plate Thickness
0.138 in
Mounting Plate Size
2-1/2 in x 3-5/8 in

Description

Swivel

Ratings & reviews