Zoro Homepage

Rigid Plate Caster, PU, 6", 1100 lb.

  • Mfr # BHS-POTH 150K-16

  • Zoro # G0894168


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Heavy Duty Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHS-POTH 150K-16
Zoro #
G0894168
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
1-3/4 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.217 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-3/4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Heavy Duty Polyurethane
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Tread
Standard
Caster Brake Included
No
Extended Lead
No
Frame Finish
Zinc Plated
Load Capacity
1100 lb
Tread Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. POTH 150/20K
Standards
RoHS, ICWM
Wheel Core Material
Nylon
ESD Conductive
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Heavy Duty
Includes Thread Guards
No
Series
BHS 14/16 Series
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.