Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Cstr, Whte Nylon, 5", 265 lb.

  • Mfr # BKPXA-PO 126G

  • Zoro # G9660309


product price: $43.19
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKPXA-PO 126G
Zoro #
G9660309
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Plate Size
66 mm x 90 mm
Mounting Plate Thickness
2.25 mm
Mounting Bolt Dia.
M8
Overall Height
161 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
45 mm x 75 mm
Inside Bolt Hole Spacing
61 mm x 61 mm
Replacement Wheel
Mfr. No. PO 126/12G
Tread
Standard
Standards
RoHS, ICWM, NSF
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Brake Included
No
Load Capacity
120 kg
Tread Color
White
Frame Finish
Stainless Steel
Extended Lead
No
ESD Conductive
No
Series
BKPXA Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
Includes Thread Guards
No
Load Rating Range
Medium Duty
Operating Temperature Range
-20 Degrees To 80 Degrees C

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.