Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plte Castr, White Nyln, 4", 617 lb.

  • Mfr # BK-PO 100G-1

  • Zoro # G9662418


product price: $20.35
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK-PO 100G-1
Zoro #
G9662418
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
37 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
2.5 mm
Mounting Bolt Dia.
M8
Overall Height
130 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Tread
Standard
Replacement Wheel
Mfr. No. PO 100/15G
Standards
RoHS, ICWM
Extended Lead
No
Tread Color
White
Frame Finish
Zinc Plated
Caster Brake Included
No
Application
Retail, Industrial, Commercial, Corrosion Resistance
Load Capacity
280 kg
Includes Thread Guards
No
Load Rating Range
Heavy Duty
Wheel Core Material
Nylon
Series
BK Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-20 Degrees To 80 Degrees C

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.