Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plte Cstr, TPR Rubr, 3-1/8", 330 lb.

  • Mfr # BX-TPA 80G

  • Zoro # G9660957


product price: $28.29
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX-TPA 80G
Zoro #
G9660957
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
2 mm
Mounting Bolt Dia.
M8
Overall Height
102 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Tread
Standard
Load Capacity
100 kg
Frame Finish
Stainless Steel
Replacement Wheel
Mfr. No. TPA 80/12G
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
Gray
Extended Lead
No
Caster Brake Included
No
Load Rating Range
Medium Duty
ESD Conductive
No
Series
BX Series
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-20 Degrees To 60 Degrees C

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.